Santec

Widespread Lavatory Faucet with Double-Handle in Oil Rubbed Bronze

Part #S4620BR49  |  Manufacturer Part #4620BR49

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Trim Only: No

WaterSense Labeled: No