Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Nickel

You last purchased this on
 
Santec

Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Santec

Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Nickel

  • Fast #
  • Part #S2220JZ70
  • Item #4021627
  • Manufacturer Part #2220JZ70
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-7/8 in
Spout Reach:
5-1/8 in
Trim Only:
No
WaterSense Labeled:
Yes