T6 Light Bulb with 4-Pin Base in White

You last purchased this on
 
Sanuvox Technologies

T6 Light Bulb with 4-Pin Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sanuvox Technologies

T6 Light Bulb with 4-Pin Base in White

  • Fast #
  • Part #SLMPRGXJ105
  • Item #3317464
  • Manufacturer Part #LMPRGXJ105
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Color Temperature:
3500
Dimmable:
No
Energy Star Compliant:
No
Light Bulb Base Type:
4-Pin
Light Bulb Shape Code:
T6