Saratoga *CVR* SARATOGA1 SCONCE

Part #C37561CH  |  Manufacturer Part #37561-CH

Type:

C37561CH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 1 Candelabra 60-watt bulb (not included)
  • Crystal trim
  • Sturdy Steel, Glass Construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Saratoga

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 5 in

Diameter: 5 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 10-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Style: Transitional

Material: [Steel, Glass]

Number Of Lights: 1

Power Source: Electric

Type: C37561CH

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 5 in