3-7/8 in. Closer Universal in Aluminum

You last purchased this on
 
Sargent Manufacturing Company

3-7/8 in. Closer Universal in Aluminum

This product requires certification to purchase.
You last purchased this on
 
Sargent Manufacturing Company

3-7/8 in. Closer Universal in Aluminum

  • Fast #
  • Part #S351UOTBEN
  • Item #4869552
  • Manufacturer Part #351-UO TB EN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aluminum Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adjustable spring power allows size range of 1 through 6
  • Non-handed
  • Versatile mounting applications permit standard, top jamb, parallel and track installations
  • Maximum door opening 120° to 180°
  • For interior and exterior doors
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Aluminum
Height:
3-7/8 in
Length:
13 in
Width:
2-3/16 in