0 items

Sargent Manufacturing Company 7 Line® Lever with Cylinder in Satin Chrome

S287ULL26D

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backset: 2-3/4"
  • Requires door thickness of 1-3/4"
  • Strike: 4-7/8"

SPECIFICATIONS

ADA Compliant
Yes
Collection
7 Line®
Color Finish
Satin Chrome
Color Finish Category
Chromes
Security Grade
2
Type
Passage

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday