Sargent Manufacturing Company

Mortise Classroom Lever in Satin Chrome

Part #S8237LNL26D  |  Manufacturer Part #8237 LNL 26D

Type:

S8237LNL26D
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes #41 cylinder
  • Field reversible handing
  • Strike: 4-7/8"
  • Backset: 2-3/4"
  • Requires a door thickness of 1-3/4"

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Mortise

Color Finish: Satin Chrome

Color Finish Category: Chromes

Handle Type: Classroom

Security Grade: 1

Type: S8237LNL26D