12 in. Orange Traffic Cone

You last purchased this on
 
SAS Safety

INVUE® 12 in. Orange Traffic Cone

This product requires certification to purchase.
Brand image
You last purchased this on
 
SAS Safety

INVUE® 12 in. Orange Traffic Cone

  • Fast #
  • Part #S750012
  • Item #7936335
  • Manufacturer Part #7500-12
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bright fluorescent colors with UV inhibitor
  • Cleated base allows firm grip to the road
  • 100% PVC injection molded cone
  • Superior flexibility in any kind of adverse weather
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Traffic, Safety
Automatic Shut-Off:
No
Collection:
INVUE®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Depth:
8 in
Disposable:
No
Height:
12 in
Length:
12 in
Material:
Plastic
Material Type:
PVC
Number of Pieces:
1 Piece
Product Type:
Safety Cone
Reusable:
Yes
Type:
S750012
Weight:
2.4 lb
Width:
8-1/2 in