SAS Safety
20 in. Absorbent Non-Aqueous Oil Pad 100-Pack
Part #S7710 | Item #7240548 | Manufacturer Part #7710
$
80.28
per PACK
Length:
20 inProduct Details
- Absorbs 25 times it's own weight in petroleum product
- Absorbs oil, coolant, hydraulic fluid, fuels, nitric acid and more
- Unimpacted by temperature change
Specifications
Application: [Oil, Coolant, Hydraulic Fluid, Diesel Fuel, Gasoline, Isopropanol, Kerosene, Nitric Acid]
Length: 20 in
Package Quantity: Pack of 100
Product Type: Sorbent Pad
Type: S7710
Width: 16 in