SAS Safety Spill Control Boom Socks
SAS Safety Spill Control Boom Socks
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible for molding around corners
- Place anywhere you need to stop spills
- Absorbs oil and chemical spills
Specifications
- Application:
- Chemical, Oil
- Capacity:
- 16.64 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 4 ft
- Material:
- Cloth, Fiber
- Package Quantity:
- Pack of 12
- Product Type:
- Absorbent Sock
- Width:
- 3 in