7 mil Size XL Powder Free Rubber Disposable Glove in Hi-Visibility Orange (Pack of 100)
Astro-Grip® 7 mil Size XL Powder Free Rubber Disposable Glove in Hi-Visibility Orange (Pack of 100)
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 320-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Synthetic leather knuckle guard and palm
- 3M™ Thinsulate™ material provides weather protection
- Direct injected thermoplastic rubber (TPR) for impact resistance
- Superior puncture & abrasion resistance
- Abrasion resistant padded material patches on palm and finger tips
- Hipora® breathable waterproof and windproof insert liner
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-3578
- CE Approved:
- No
- Coating:
- Powder Free
- Collection:
- Astro-Grip®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Visibility Orange
- Disposable:
- Yes
- Gender:
- Unisex
- Glove Size:
- XL
- Glove Type:
- Disposable, Powder Free Nitrile
- ISO:
- ISO 9001
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 7 mil
- Weight:
- 1.97 lb