SAS Safety Black Bottom T-Shirt in Yellow, Black and Silver

S69016

Clothing Size

Starting at $13.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Front 2-tone shirt with black bottom and 2" reflective tape
  • Full fluorescent back
  • Left chest pocket

SPECIFICATIONS

ANSI Specifications
ANSI Class 2
Clothing Size
M
Color Finish
Black, Silver, Yellow
Material
Plastic
Material Type
Polyester
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday