Foam Kneeling Pad

Part #SAS7100  |  Item #7240518  |  Manufacturer Part #7100

$ 3.99 per PAIR

Material:

Foam
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Durable lightweight EVA foam
  • Excellent for periodic kneeling
  • Built-in carry handle

Documents

Specifications

Length: 16 in

Material: Foam

Type: SAS7100

Width: 6-1/4 in