Gen-Nex Professional Grade Crew Coverall L
Gen-Nex® Professional Grade Gen-Nex Professional Grade Crew Coverall L
Frequently Purchased Together
Product Details
- Professional grade, lightweight, durable and comfortable
- Superior protection against paint, overspray, grease and dirt
- Microporous non-woven material with Polyethylene coating
- Passes ASTM F903-10 penetration testing for Isocyanate Based Paint
- Elastic wrists and ankles
Documents
Specifications
- ASTM:
- ASTM F-903-18
- Application:
- Automotive, Janitorial, Maintenance, Painting
- Clothing Size:
- L
- Collection:
- Gen-Nex® Professional Grade
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Gender:
- Unisex
- Height:
- 1 in
- ISO:
- ISO 9001:2015
- Length:
- 16-1/2 in
- Material:
- Fiber, Plastic
- Material Type:
- Polyethylene
- Number of Pieces:
- 1 Piece
- Product Type:
- Coveralls
- Quick Release:
- No
- Reusable:
- No
- Weight:
- 0.5 lb
- Width:
- 10 in