Gen-Nex® Professional Grade M Coverall

Part #S6852  |  Item #7240507  |  Manufacturer Part #6852

$ 5.77 EACH

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use during painting and general maintenance tasks
  • Full zip front
  • Elastic wrist and ankle cuffs
  • Passes ASTM F903 penetration test for isocyanate-based paints
  • Non-breathable

Documents

Specifications

ASTM Specifications: ASTM F-903

Clothing Size: M

Collection: Gen-Nex® Professional Grade

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Material: [Cloth, Fiber]

Material Type: Polyethylene

Number Of Pieces: 1 Piece

Product Type: Coveralls

Quick Release: No

Reusable: No

Weight: .5