Size M Fiber Disposable Coverall in White
This product has been replaced by
Manufacturer Part #6992
Gen-Nex® Professional Grade Size M Fiber Disposable Coverall in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full zip front
- Elastic wrist and ankle cuffs
- For use during painting and general maintenance tasks
- Passes ASTM F903 penetration test for isocyanate-based paints
- Full pullover hood
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- ASTM:
- ASTM F-903 2010
- Application:
- Automotive, Janitorial, Maintenance, Painting
- CE Approved:
- No
- Clothing Size:
- M
- Collection:
- Gen-Nex® Professional Grade
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- ISO:
- ISO 9001:2015
- Material:
- Fiber, Plastic
- Material Type:
- Polyethylene
- Number of Pieces:
- 1 Piece
- Product Type:
- Coveralls
- Quick Release:
- No
- Reusable:
- No
- Weight:
- 0.5 lb