Gen-Nex™ Professional Grade XL Coverall

Part #S6854  |  Item #7240515  |  Manufacturer Part #6854

$ 5.77 EACH

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Microporous non-woven material with Polyethylene coating
  • Professional grade, lightweight, durable and comfortable
  • Superior protection against paint, overspray, grease and dirt
  • Elastic wrists and ankles
  • Passes ASTM F903-10 penetration testing for Isocyanate Based Paint

Documents

Specifications

ASTM Specifications: ASTM F-903

Clothing Size: XL

Collection: Gen-Nex™ Professional Grade

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Material: [Cloth, Fiber, Plastic]

Material Type: Polyethylene

Number Of Pieces: 1 Piece

Product Type: Coveralls

Quick Release: No

Reusable: No

Weight: .5