XL Orange Class 2 Safety Vest
INVUE® XL Orange Class 2 Safety Vest
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2" wide reflective tape
- Hook-and-loop closure
- 100% polyester mesh
- X-Large
- Machine washable
- ANSI/ISEA 107-2015 Class 2 Type R
Specifications
- ANSI:
- ANSI 107-2015 Class 2
- Application:
- High Traffic
- Clothing Size:
- XL
- Collection:
- INVUE®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Disposable:
- No
- Gender:
- Unisex
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- Schedule Class:
- 2
- Weight:
- .295 lb