14 mil Size L Powder Free Rubber Disposable Glove in Blue (Pack of 50)
Thickster™ 14 mil Size L Powder Free Rubber Disposable Glove in Blue (Pack of 50)
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: 0 Available in Leesburg, VA - Available in 8 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Thickness: 14 mil
- 12 " length for added protection
- Powder-free exam grade latex
- Strong yet soft and flexible
- 50 gloves per box
- Fully textured for superior grip
- Beaded cuff for easy donning
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z87.1+
- Application:
- Automotive, Janitorial, Marine, Painting, Plumbing
- CE Approved:
- No
- Coating:
- Powder Free
- Collection:
- Thickster™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Gender:
- Unisex
- Glove Size:
- L
- Glove Type:
- Disposable, Powder Free Latex
- ISO:
- ISO 9001
- Length:
- 12 in
- Material:
- Rubber
- Material Type:
- Latex
- Package Quantity:
- Box of 50
- Reusable:
- No
- Thickness:
- 14 mil
- Weight:
- 2.3 lb