SAS Safety
M Size 14 mil Powder-Free Ultra Thick Latex Disposable Glove 50 Pack
Part #SAS660220 | Item #7240559 | Manufacturer Part #6602-20
$
44.11
per PACK
Glove Size
Product Details
- Beaded cuff for easy donning
- Fully textured for superior grip
- Strong yet soft and flexible
- Single use only
Documents
Specifications
Application: [Automotive, Janitorial, Marine, Painting, Plumbing]
Coating: Powder Free
Color Finish: Dark Blue
Color Finish Category: Blues
Disposable: Yes
Glove Size: M
Glove Type: [Disposable, Powder Free Latex]
Length: 12 in
Material: Latex
Package Quantity: Pack of 50
Reusable: No
Thickness: 14 mil
Weight: 2.3