15 mil Size M Nitrile Rubber Reusable Glove in Green

You last purchased this on
 
SAS Safety

15 mil Size M Nitrile Rubber Reusable Glove in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
SAS Safety

15 mil Size M Nitrile Rubber Reusable Glove in Green

  • Fast #
  • Part #S6532
  • Item #7958745
  • Manufacturer Part #6532
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Thickness: 15 mil
  • 13 " length for added protection
  • Tough against chemicals, solvents, hazardous liquids, PVC cements and standing water
  • Medium
  • Flock-lined, unsupported nitrile
  • Sold Per Pair
  • Puncture and abrasion resistant
  • Textured for superior grip when wet or slippery material
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Coating:
Nitrile
Color Finish Category:
Greens
Color Finish Name:
Green
Disposable:
Yes
Gender:
Unisex
Glove Size:
M
Glove Type:
Chemical, Abrasion Resistant
ISO:
ISO 9001
Length:
13 in
Material:
Rubber
Material Type:
Nitrile
Reusable:
Yes
Thickness:
15 mil
Weight:
0.16 lb