M Size Safety Corp Leather Driver Gloves

You last purchased this on
 
SAS Safety

M Size Safety Corp Leather Driver Gloves

This product requires certification to purchase.
Brand image
You last purchased this on
 
SAS Safety

M Size Safety Corp Leather Driver Gloves

  • Fast #
  • Part #S6526
  • Item #7258662
  • Manufacturer Part #6526
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Straight thumb
  • Excellent protection for grinding, cutting and dismantling
  • Top grain pigskin
  • Requires Certification

Specifications

Clothing Size:
M
Color Finish Category:
Whites
Color Finish Name:
White
Glove Size:
M
Glove Type:
Driver, Cutting Applications, Grinding
Material:
Leather
Material Type:
Pigskin
Product Type:
Gloves
Reusable:
Yes