MX Impact M Size Resistant Gloves

Part #S672002  |  Item #7240552  |  Manufacturer Part #6720-02

$ 31.37 per PAIR

Glove Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Direct injected thermoplastic rubber (TPR) for impact resistance
  • Synthetic leather knuckle guard and palm
  • 3M™ Thinsulate™ material provides weather protection
  • Hipora® breathable waterproof and windproof insert liner
  • Abrasion resistant padded material patches on palm and finger tips

Specifications

Collection: MX Impact

Color Finish: [Black, Yellow]

Color Finish Category: Blacks

Glove Size: M

Glove Type: [Impact Protection, Windproof, Waterproof]

Material: [Plastic, Rubber, Synthetic Leather, Thinsulate™, Hipora®, Elastic]

Material Type: TPR

Product Type: Gloves

Reusable: Yes