N95 Particulate Respirator Mask, Pack of 20

Part #SAS8610  |  Item #4114799  |  Manufacturer Part #8610

$ 19.86 EACH

Chemical Rating:

N95
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Disposable particulate respirator
  • Adjustable nose bridge with foam strip
  • Latex-free stapled fixed head strap
  • Protects against particulate aerosols free of oil
  • Filter efficiency of 95%
  • Sold per box of 20

Documents

Specifications

Chemical Rating: N95

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Material: Foam

NIOSH Specifications: NIOSH 84A-3888

Package Quantity: Pack of 20

Quick Release: No

Reusable: Yes

Type: SAS8610

Weight: .9