N95 Valved Particulate Respirator Mask, Pack of 50

Part #S8611  |  Item #7240541  |  Manufacturer Part #8611

$ 16.39 per PACK

Chemical Rating:

N95
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Disposable valved particulate respirator
  • Adjustable nose bridge with foam strip
  • Latex-free stapled fixed head strap
  • Exhalation valve for easy breathing
  • Protects against particulate aerosols free of oil
  • Filter efficiency of 95%
  • Sold per box of 10

Documents

Specifications

Chemical Rating: N95

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Material: Foam

NIOSH Specifications: NIOSH 84A-3889

Package Quantity: Pack of 10

Quick Release: No

Reusable: Yes

Type: S8611

Weight: .65