Foam Reusable Ear Cap for 6102
Foam Reusable Ear Cap for 6102
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to put on and remove
- Lightweight
- Replacement, banded ear caps
- Quantity: 100 Pair
- Comfortable
Specifications
- Brand Model Compatibility:
- 6102
- CSA Certified:
- No
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Material:
- Foam
- Noise Reduction Rating:
- 23
- Product Type:
- Ear Cap
- Reusable:
- Yes
- Type:
- S6103
- Weight:
- .01 lb