SAS Safety
Nuisance Dust Mask (50 Pack)
Part #SAS2985 | Item #7240547 | Manufacturer Part #2985
$
6.07
per PACK
Product Details
- Disposable nuisance dust mask
- Adjustable metal nose piece
- Single strap elastic head band
- Protects against non-toxic particles
- Not NIOSH approved
Documents
Specifications
Color Finish: White
Color Finish Category: Whites
Material: [Metal, Elastic]
Package Quantity: Pack of 50
Quick Release: No
Reusable: Yes
Type: SAS2985