All Rubber Chemical and Abrasion Resistant Reusable Gloves in Black One Size Fits All

You last purchased this on
 
SAS Safety

All Rubber Chemical and Abrasion Resistant Reusable Gloves in Black One Size Fits All

This product requires certification to purchase.
Brand image
You last purchased this on
 
SAS Safety

All Rubber Chemical and Abrasion Resistant Reusable Gloves in Black One Size Fits All

  • Fast #
  • Part #S6588
  • Item #7258637
  • Manufacturer Part #6588
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Extended length for added protection
  • Tough exterior protection against cuts and abrasions
  • 17 in. length
  • Resistant against oils, acids, caustics, alcohols and solvents
  • Comfortable cotton knit lining absorbs moisture
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Glove Size:
One Size Fits All
Glove Type:
Abrasion Resistant, Chemical Resistant, Cut Resistant, Dipped, Safety
Length:
17 in
Material:
Rubber
Material Type:
Neoprene
Reusable:
Yes