One Size Fits Most PVC Chemical Apron
One Size Fits Most PVC Chemical Apron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable neck strap
- 100% Waterproof
- Splash protection against most mild chemicals
- One Size Fits Most
Specifications
- Application:
- Chemical
- Clothing Size:
- One Size Fits All
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- No
- Length:
- 47 in
- Material:
- Plastic
- Material Type:
- PVC
- Width:
- 35 in