0 items

SAS Safety Gen-Nex™ Professional Grade Professional Grade Coverall

S685

Clothing Size

Starting at $7.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Elastic wrist and ankle cuffs
  • For use during painting and general maintenance tasks
  • Full zip front
  • Passes ASTM F903 penetration test for isocyanate-based paints

SPECIFICATIONS

ASTM Specifications
ASTM F-903
Clothing Size
M
Collection
Gen-Nex™ Professional Grade
Material
Cloth, Fiber
Quick Release
No
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday