SAS Safety
R95 Particulate Respirator 20 Pack
Part #S8620 | Item #7240519 | Manufacturer Part #8620
$
27.72
per PACK
Chemical Rating:
R95Product Details
- Disposable particulate respirator
- Adjustable nose bridge
- Staple fixed head strap
- Protects against all particulate aerosols
- Filter efficiency of 95%
Specifications
Chemical Rating: R95
Material: Foam
NIOSH Specifications: NIOSH 84A-4050
Package Quantity: Pack of 20
Quick Release: No
Reusable: Yes
Type: S8620