SAS Safety
R95 Valved Particulate Respirator 10 Pack
Part #S8621 | Item #7240528 | Manufacturer Part #8621
$
26.50
per PACK
Chemical Rating:
R95Product Details
- Disposable valved particulate respirator
- Adjustable nose bridge
- Staple fixed head strap
- Protects against particulate aerosols free of oil
- Filter efficiency of 95%
Specifications
Chemical Rating: R95
Material: Foam
NIOSH Specifications: NIOSH 84A-4321
Package Quantity: Pack of 10
Quick Release: No
Reusable: Yes
Type: S8621