0 items

SAS Safety MX Impact Resistant Gloves

S67200

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Direct injected thermoplastic rubber top for impact resistance
  • Hipora® insert liner is waterproof and winproof
  • Synthetic leather knuckle guard and palm
  • The 3M™ Thinsulate™ material provides weather protection

SPECIFICATIONS

Collection
MX Impact
Color Finish
Black, Yellow
Glove Size
M
Glove Type
Impact Protection, Waterproof, Windproof
Material
Elastic, Hipora®, Plastic, Rubber, Synthetic Leather, Thinsulate™
Material Type
TPR
Reusable
Yes
Type
Gloves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday