0 items

SAS Safety MX Impact Resistant Grip Palm Gloves

S67220

Glove Size

Starting at $27.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Direct injected thermoplastic rubber top for impact resistance
  • Form-fitting spandex top
  • Hook-and-loop closures
  • Synthetic leather palm

SPECIFICATIONS

Collection
MX Impact
Color Finish
Black, Yellow
Glove Size
M
Glove Type
Grip, Impact Protection
Material
Elastic, Plastic, Rubber, Spandex, Synthetic Leather
Material Type
TPR
Reusable
Yes
Type
Gloves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday