SAS Safety Safecut™ HPPE Knit Gloves with PVC Grip

S67710

Glove Size

Starting at $7.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comfortable and flexible
  • High performance polyethylene knit shell
  • PVC finger tips and palm dots for superior grip

SPECIFICATIONS

Collection
Safecut™
Color Finish
Black
Glove Size
M
Glove Type
Cut Resistant, Grip
Material
Knit, Plastic
Material Type
Polyethylene, PVC
Reusable
Yes
Type
Gloves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday