0 items

SAS Safety Safety Back Support Belt

S716

Clothing Size

Starting at $16.33
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Four plastic stays for flexible, contoured support
  • Large fits 38" to 47"
  • Lightweight, cool, and washable polyester fabric
  • Tapered design for full range of motion

SPECIFICATIONS

Clothing Size
L
Color Finish
Black
Material
Plastic
Material Type
Polyester

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday