0 items

SAS Safety Safety Corp Leather Driver Gloves

S652

Glove Size

Starting at $11.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Excellent protection for grinding, cutting, and dismantling
  • Straight thumb
  • Top grain pigskin

SPECIFICATIONS

Color Finish
White
Glove Size
M
Glove Type
Cutting Applications, Driver, Grinding
Material
Pigskin Leather
Reusable
Yes
Type
Gloves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday