Size 12 PVC Boot

You last purchased this on
 
SAS Safety

Size 12 PVC Boot

This product requires certification to purchase.
Brand image
You last purchased this on
 
SAS Safety

Size 12 PVC Boot

  • Fast #
  • Part #S713012
  • Item #7258631
  • Manufacturer Part #7130-12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lined for easy pull-on and removal
  • Non-slip soles
  • High-quality PVC
  • Non-steel toe
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Gender:
Unisex
Height:
15 in
Material:
Plastic
Material Type:
PVC
Shoe Size:
12