ThermaSure® Cooling Loop in Blue

Part #S730101  |  Item #8330068  |  Manufacturer Part #7301-01

$ 4.80 EACH
(Pricing is for Blue)

Color/Finish:
Blue

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • UPF-50 protection from the sun
  • Protects against dust, debris and wind
  • Lightweight stretch fabric with non-chafing elastic ends for comfort
  • Reusable and machine washable
  • Multiple ways to wear
  • One size fits most

Documents

Specifications

Clothing Size: One Size Fits Most

Collection: ThermaSure®

Color Finish: Blue

Color Finish Category: Blues

Material: Microfiber

Product Type: Loop

Reusable: Yes

Weight: .25