ThermaSure® Cooling Loop in Yellow

Part #S730102  |  Item #8330071  |  Manufacturer Part #7301-02

$ 7.67 EACH
(Pricing is for Yellow)

Color/Finish:
Yellow

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UPF-50 protection from the sun
  • Protects against dust, debris and wind
  • Lightweight stretch fabric with non-chafing elastic ends for comfort
  • Reusable and machine washable
  • Multiple ways to wear
  • One size fits most

Specifications

Clothing Size: One Size Fits Most

Collection: ThermaSure®

Color Finish: Yellow

Color Finish Category: Yellows

Material: Microfiber

Product Type: Loop

Reusable: Yes

Weight: .205