One Size Fits Most Microfiber and Plastic Reusable Cooling Towel in Blue

You last purchased this on
 
SAS Safety

ThermaSure® One Size Fits Most Microfiber and Plastic Reusable Cooling Towel in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
SAS Safety

ThermaSure® One Size Fits Most Microfiber and Plastic Reusable Cooling Towel in Blue

  • Fast #
  • Part #S730001
  • Item #7958741
  • Manufacturer Part #7300-01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Protects against dust, debris and wind
  • Lightweight microfiber/PVA material
  • UPF-50 protection from the sun
  • Blue
  • Towel Dimensions" 12.2" x 33"
  • Reusable and machine washable
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Debris, Dust, Wind
Clothing Size:
One Size Fits Most
Collection:
ThermaSure®
Color Finish Category:
Blues
Color Finish Name:
Blue
Gender:
Unisex
Length:
33 in
Material:
Microfiber, Plastic
Material Type:
PVA
Product Type:
Cooling Towel
Reusable:
Yes
Weight:
0.20 lb
Width:
12-1/5 in