5 mil Size M Powder Coated Rubber Disposable Glove in White (Pack of 100)
Value-Touch® 5 mil Size M Powder Coated Rubber Disposable Glove in White (Pack of 100)
Product Details
- Excellent touch sensitivity
- Stretches and conforms for superior fit and feel
- Powdered
- Keep out of direct sunlight; store in a cool and dry place. Keep away from sources of ozone or ignition.
- Single use
Documents
Specifications
- ADA Compliant:
- No
- Application:
- General
- CE Approved:
- No
- Coating:
- Powder Coated
- Collection:
- Value-Touch®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-3/4 in
- Disposable:
- Yes
- Gender:
- Unisex
- Glove Size:
- M
- Glove Type:
- Industrial
- Height:
- 2-1/2 in
- ISO:
- ISO 9001
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Latex
- Package Quantity:
- Pack of 100
- Product Type:
- Disposable Gloves
- Reusable:
- No
- Thickness:
- 5 mil
- Weight:
- 1.38 lb