15 mil Size XL Nitrile Rubber Reusable Glove in Green

You last purchased this on
 
SAS Safety

15 mil Size XL Nitrile Rubber Reusable Glove in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
SAS Safety

15 mil Size XL Nitrile Rubber Reusable Glove in Green

  • Fast #
  • Part #S6534
  • Item #7958744
  • Manufacturer Part #6534
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Thickness: 15 mil
  • 13 " length for added protection
  • Tough against chemicals, solvents, hazardous liquids, PVC cements and standing water
  • X-Large
  • Flock-lined, unsupported nitrile
  • Sold Per Pair
  • Puncture and abrasion resistant
  • Textured for superior grip when wet or slippery material
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Coating:
Nitrile
Color Finish Category:
Greens
Color Finish Name:
Green
Disposable:
Yes
Gender:
Unisex
Glove Size:
XL
Glove Type:
Chemical, Abrasion Resistant
ISO:
ISO 9001
Length:
13 in
Material:
Rubber
Material Type:
Nitrile
Reusable:
Yes
Thickness:
15 mil
Weight:
0.2 lb