Size XL Fiber Disposable Coverall in White

This product has been replaced by

White Hooded Coverall XL
SAS Safety White Hooded Coverall XL
Manufacturer Part #6994
You last purchased this on
 
SAS Safety

Gen-Nex® Professional Grade Size XL Fiber Disposable Coverall in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

White Hooded Coverall XL
SAS Safety White Hooded Coverall XL
Manufacturer Part #6994
SAS Safety

Gen-Nex® Professional Grade Size XL Fiber Disposable Coverall in White

  • Fast #
  • Part #S6894
  • Item #7240511
  • Manufacturer Part #6894
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full zip front
  • Elastic wrist and ankle cuffs
  • For use during painting and general maintenance tasks
  • Passes ASTM F903 penetration test for isocyanate-based paints
  • Full pullover hood
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1+
ASTM:
ASTM F-903 2010
Application:
Automotive, Janitorial, Maintenance, Painting
Clothing Size:
XL
Collection:
Gen-Nex® Professional Grade
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
ISO:
ISO 9001:2015
Material:
Fiber, Plastic
Material Type:
Polyethylene
Number of Pieces:
1 Piece
Product Type:
Coveralls
Quick Release:
No
Reusable:
No
Weight:
0.5 lb