1-1/2 in. Die Cast for Threaded Socket in White
1-1/2 in. Die Cast for Threaded Socket in White
Frequently Purchased Together
Product Details
- CULus - Listed
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2 in
- ETL Listed:
- No
- Length:
- 1-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Material:
- Metal
- Origin:
- Global
- UL Listed:
- Yes