1-1/4 in. 75W 125V Phenolic Threaded Candelabra Socket with Rings in Black

Part #S801694  |  Item #4245760  |  Manufacturer Part #80/1694

$ 6.45 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CULus - Listed
  • Watts: 75W
  • Volts: 125V

Specifications

Color Finish: Black

Color Finish Category: Blacks

ETL Listed: No

Height: 1-1/4 in

Length: 1-1/4 in

Light Bulb Base Type: Candelabra E-12

Material: Phenolic

Origin: Global

Type: S801694

UL Listed: Yes

Volts: 125V

Watts: 75

Width: 3/4 in