1-1/8 in. 660W Mogul to Medium Reducer

You last purchased this on
 
SATCO

1-1/8 in. 660W Mogul to Medium Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

1-1/8 in. 660W Mogul to Medium Reducer

  • Fast #
  • Part #S92406
  • Item #1065532
  • Manufacturer Part #92/406
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available in other sizes
  • Watts: 600W
  • CULus - Listed
  • Volts: 250V
  • Requires Certification

Documents


Specifications

AMP:
2.64
Diameter:
1-5/8 in
ETL Listed:
No
Height:
1-3/4 in
Length:
1-1/8 in
Origin:
Global
UL Listed:
Yes
Volts:
250V
Watts:
660 W
Width:
1-5/8 in