Satco
1-1/8 in. Collar Loop with Ring in Black
Part #S90339 | Item #1064543 | Manufacturer Part #90/339
Product Details
- Matching screw collar loop and ring
- 1/4 IP
Specifications
Color Finish: Black
Depth: 39/1000 in
Diameter: 1-1/8 in
ETL Listed: No
End Connection 1: IP
End Connections: IP
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Height: 1-3/4 in
Length: 1-1/8 in
Material: Die Cast
Origin: Global