1-1/8 in. Die Cast Screw Collar Loop with Ring in Antique Brass
1-1/8 in. Die Cast Screw Collar Loop with Ring in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/8 IP
- Matching ring included
Documents
Specifications
- Color Finish Name:
- Antique Brass
- Diameter:
- 1-1/8 in
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Height:
- 1-3/4 in
- Material:
- Die Cast
- Origin:
- Global
- Product Type:
- Components
- UL Listed:
- No