1-5/8 in. 660W 250V Keyless Socket with Front Rim and Double Snap-In Clip in Porcelain

Part #S801531  |  Item #4245476  |  Manufacturer Part #80/1531

$ 4.35 EACH

Color/Finish:
Porcelain

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CULus - Listed
  • 8" AWM B/W 105° C leads
  • Watts: 600W
  • Volts: 250V
  • Porcelain

Specifications

Color Finish: Porcelain

Color Finish Category: Neutrals

ETL Listed: No

Height: 1-1/2 in

Length: 1-5/8 in

Material: Porcelain

Origin: Global

UL Listed: Yes

Volts: 250V

Watts: 660

Width: 1-3/8 in